This product requires certification to purchase.

4 x 7-4/5 in. Stainless Steel Horizontal Wall Thimble with Hood

You last purchased this on
 
Noritz America

N-Vent 4 x 7-4/5 in. Stainless Steel Horizontal Wall Thimble with Hood

  • Fast #
  • Part #NWT4H81
  • Item #3919594
  • Manufacturer Part #WT4-H-8-1
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Noritz America

N-Vent 4 x 7-4/5 in. Stainless Steel Horizontal Wall Thimble with Hood

  • Fast #
  • Part #NWT4H81
  • Item #3919594
  • Manufacturer Part #WT4-H-8-1
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • This is an adjustable wall thimble with a built-in hood termination. It clears the wall thickness from 4.1" to 7.8". Made of superior stainless steel
  • Wall thickness: 4.1" to 7.8"
  • Single wall venting
  • 4 in. Diameter
  • Give install a clean finished look
  • Stainless steel
  • Requires Certification

Specifications

Diameter:
4 in
Diameter - Inside 1:
4 in
Material:
Stainless Steel