Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- The Hybrid Hot Series of water heaters is designed for a wide range of residential and commercial applications. Ideally suited for light commercial applications (e.g. Commercial Kitchens) where space is limited but require heavy water heating loads or heavier commercial applications by pairing up to 6 Hybrid Hot water heaters in a single application. Separating the heating source from the tank allows for easier service and superior product longevity.
- Highly efficient, compact design
- Flexible Installation (2” PVC/CPVC/PP)
- Common Vent Capable (Link up to 6 Hybrid Hots to a single venting system)
- Digital pump controller
- High performance pump for maximum recovery rate
- Fully modulating burner with input range from 18,000 BTU/hr. – 199,900 BTU/hr.
- Ratings Certified By AHRI: 0.96 UEF
- Cement Lined Tank for superior corrosion resistance and reduced maintenance
- Integrated Heat Trap to reduce heat loss and improve efficiency
Specifications
- BTU:
- 199990
- Capacity:
- 119 gal
- First Hour Rating:
- 317
- Height:
- 67-3/4 in
- Ignition System:
- Direct Ignition
- Lining of Tank:
- Cement
- Power Source:
- Electric
- Proposition 65:
- This product can expose you to chemicals including lead and lead compounds, which are known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65warnings.ca.gov
- Temperature Range:
- Up to 185 Deg F
- Volts:
- 120V
- Water Heater Capacity Range:
- Greater than 100 gal