This product requires certification to purchase.

Remote Control for Noritz America NRC83-DV, NRC98-DV, NRC661-DV, NRC711-DV and NRC1111-DV Tankless Water Heaters

You last purchased this on
 
Noritz America

Remote Control for Noritz America NRC83-DV, NRC98-DV, NRC661-DV, NRC711-DV and NRC1111-DV Tankless Water Heaters

  • Fast #
  • Part #NRC7651M
  • Item #4703390
  • Manufacturer Part #RC-7651M
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Noritz America

Remote Control for Noritz America NRC83-DV, NRC98-DV, NRC661-DV, NRC711-DV and NRC1111-DV Tankless Water Heaters

  • Fast #
  • Part #NRC7651M
  • Item #4703390
  • Manufacturer Part #RC-7651M
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • This remote controller is designed for indoor use. It is capable of controlling the temperature range from 100°F up to 180°F. It can display temperatures in both Fahrenheit and Celsius degrees
  • Designed for indoor use only with power on/off, flow meter alarm set and up/down buttons
  • Optional outdoor junction box is available for outdoor water heater installations
  • PVC material
  • CSA-approved design that is designed to be mounted in a wall cavity and rated for zero clearance to combustibles
  • Requires Certification

Specifications

Length:
4/5 in
Product Type:
Remote Controller