RollMax™
Package Quantity Info:
Each: 1.00-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM D-6525, ASTM D-6524, ASTM D-792, ASTM D-6566, ASTM D-4355, ASTM D-1388, ASTM D-6567, ASTM D-6818, ASTM D-7322
- Collection:
- RollMax™
- Length:
- 90 ft
- Material:
- Fiber, Plastic
- Material Type:
- Polypropylene
- Width:
- 8 ft