Body Fluid Clean-Up Kit
Body Fluid Clean-Up Kit
Product Details
Product Details
- Clean up kit ensure personal protection from blood borne pathogens
Specifications
- Application:
- Safety - First Aid
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 2-3/4 in
- Length:
- 8 in
- Material:
- Plastic
- Size:
- 8 in x 5-1/4 in x 2-3/4 in
- Width:
- 5-1/4 in