Silicone Half Mask Respirator Large
Silicone Half Mask Respirator Large
Package Quantity Info:
Each: 1 Case: 12-
Pick Up: 1 Available in Wichita, KS
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- NIOSH approved with backpack adapter, ideal for welding and painting
- NIOSH approved with PAPR and supplied air to offer flexibility in the workplace
- Dual elasticity head straps provide a secure and flexible fit
- Medical-grade silicone face piece provides a soft, comfortable fit
- Wide contoured sealing area fits a wide variety of facial types
Documents
Specifications
- Brand Model Compatibility:
- North Safety 7700 Series
- Material:
- Silicone
- Material Type:
- Polypropylene, Nylon
- Size:
- L