1 Tank Water Softener
1 Tank Water Softener
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Upflow brining (counter-current) design for higher salt efficiency and improved resin performance.
- AI-controlled regeneration algorithm assists with efficiency optimization over the lifespan of the system.
- Intuitive electronic controls provide user-friendly customization options and enhanced features.
- BMS connectivity available (MODBUS RTU & TCP/IP)
- Non-metallic valve is resistant to corrosion and provides reduced risk of leaks, as well as ensures reliable performance over time.
- Industry-leading service and backwash flow rates
- Designed, engineered, and assembled in the United States
-
Lead Law Compliant
Specifications
- Application:
- Commercial
- Capacity:
- 90,000 grains
- Connection Size:
- 1-1/2
- Connection Type:
- NPT
- Filtering System:
- Point of Entry
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Proposition 65:
- WARNING: CANCER AND REPORDUCTIVE HARM - WWW.P65WARNINGS.CA.GOV