70,000 grains 2 Tank Water Softener
70,000 grains 2 Tank Water Softener
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 2-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- AutoSense™ Technology learns water usage patterns to optimize water use and regeneration frequency
- Utilizes reverse flow regeneration, proven to be the most effective way to clean the resin bed
- Max grain capacity of 45,300 for 1-6+ people
- Reduces up to 12 ppm of ferrous (clear water) iron
- Ultra High-flow 1” valve for maximum water pressure Low salt monitor
- Inner tank light
- Designed for city or well water
- Installation kit includes custom fit bypass valve
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 44
- Application:
- Residential
- CSA Certified:
- CSA B483.1
- Capacity:
- 70000 grains
- Connection Size:
- 1
- Connection Type:
- NPT
- Contaminant Removal:
- Hardness, Scale, Sediment, Iron
- Depth:
- 18 in
- Diameter:
- 12-1/4 in
- Filtering System:
- Point of Entry
- Flow Rate:
- 13.5 gpm
- Height:
- 65-3/4 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 18 in
- Material:
- Plastic
- Maximum Temperature:
- 120
- Minimum Temperature:
- 40
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Power Source:
- Electric
- Pressure - High:
- 125
- Pressure - Maximum:
- 125 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - WWW.P65Warnings.ca.gov
- Volts:
- 24V
- WIFI Enabled:
- No
- Width:
- 18 in