Reverse Osmosis System Faucet with Air Gap
Reverse Osmosis System Faucet with Air Gap
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 30 Pallet: 810-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Polished chrome air gap faucet for dedicated drinking water systems
- Includes 3/8" tubing connection
- Compatible with North Star systems: NSDW500
-
Lead Law Compliant
Specifications
- Depth:
- 1-1/2 in
- Height:
- 13-1/2 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 1-1/2 in
- Material:
- Chrome
- Maximum Temperature:
- 120
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - High:
- 125
- Pressure - Maximum:
- 125 psi
- Product Type:
- Faucet, Replacement
- UPC:
- 090259890545
- Weight:
- 1.5 lb
- Width:
- 5-1/4 in