31,100 grains 2-in-1 Water Softener/Whole Home Filtration with Wi-Fi
31,100 grains 2-in-1 Water Softener/Whole Home Filtration with Wi-Fi
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 4-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Utilizes WiFi technology and the iQua™ Water Management App to send critical water alerts directly to your phone
- High capacity 2-in-1 system softens & filters water throughout the entire home
- Reduces chlorine taste and odor using carbon filtration.
- Includes self-cleaning sediment filter
- AutoSense™ Technology learns water usage patterns to optimize water use and regeneration frequency
- Ultra High-flow 1” valve for maximum water pressure
- Low salt monitor
- Inner tank light
- Designed for city or well water
- Installation kit includes custom fit bypass valve
Specifications
- ANSI:
- ANSI/CAN Standard 372
- Application:
- Residential
- CSA Certified:
- CSA B483.1
- Capacity:
- 31100 grains
- Connection Size:
- 1
- Connection Type:
- NPT
- Contaminant Removal:
- Hardness, Scale, Sediment, Iron, Chlorine
- Depth:
- 20-1/2 in
- Filtering System:
- Point of Entry
- Flow Rate:
- 8 gpm
- Height:
- 48 in
- Length:
- 15 in
- Material:
- Plastic
- Maximum Temperature:
- 120
- Minimum Temperature:
- 40
- NSF:
- NSF/ANSI/CAN 372
- NSF Certified:
- Yes
- Power Source:
- Electric
- Pressure - High:
- 125
- Pressure - Maximum:
- 125 psi
- UL Listed:
- No
- Volts:
- 24V
- WIFI Enabled:
- Yes
- Width:
- 15 in