This product requires certification to purchase.

5 in. Carbon Repair Filter 2 Pack

You last purchased this on
 
North Star

O3 Water Systems 5 in. Carbon Repair Filter 2 Pack

  • Fast #
  • Part #NEPW2C
  • Item #4207910
  • Manufacturer Part #EPW2C00
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
North Star

O3 Water Systems 5 in. Carbon Repair Filter 2 Pack

  • Fast #
  • Part #NEPW2C
  • Item #4207910
  • Manufacturer Part #EPW2C00
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Carbon construction
  • Guaranteed to fit all major brands
  • Micron rating: 5
  • Flow rate: 5 gpm
  • Requires Certification

Specifications

Application:
Residential
Collection:
O3 Water Systems
Contaminant Removal:
Carbon
Filtering Material:
No
Micron Rating:
5 Micron
NSF Certified:
No
Package Quantity:
2