Reverse Osmosis System Faucet with LED Base
Reverse Osmosis System Faucet with LED Base
Frequently Purchased Together
Product Details
Product Details
- Faucet with Electronic Monitor Base
- Compatible with North Star systems: NSRO42C4
- Brushed Nickel/Satin Finish
Specifications
- Depth:
- 1-1/2 in
- Height:
- 13-1/2 in
- Material:
- Metal
- Product Type:
- Faucet