This product requires certification to purchase.

Water Filter

You last purchased this on
 
North Star

Water Filter

  • Fast #
  • Part #NNSAIV10
  • Item #4529651
  • Manufacturer Part #7336127
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
North Star

Water Filter

  • Fast #
  • Part #NNSAIV10
  • Item #4529651
  • Manufacturer Part #7336127
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Reduces up to 10 parts per million (PPM) of clear or red iron
  • Uses no bleach, potassium permanganate, or chemicals
  • 1" plumbing connections
  • Full 1" diameter riser tube for increased flow rate
  • Naturally aspirated air is used to oxidize contaminants, zeolite media filters contaminants out and backwashes them to the drain
  • No pumps: air is aspirated into the system after the backwash cycle
  • Easy-to-use 24-volt controller: just plug the transformer into wall outlet
  • Multi-wrap™ fiberglass reinforced resin tank
  • Multi-cycle valve with easy-clamp ring and patented coated disc
  • Includes bypass valve and installation kit
  • Requires Certification
  • Lead Law Compliant


Specifications

Application:
Residential
Cartridge Type:
Zeolite
Connection Size:
1
Contaminant Removal:
Iron, Sediment
Depth:
10 in
Diameter:
10 in
End Connection 1:
NPT
End Connections:
NPT
Filtering Material:
Yes
Filtering System:
Point of Entry
Flow Rate:
7-10 gpm
Height:
58-1/8 in
Installation Type:
Vertical
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
10 in
Material:
Zeolite
Material Type:
Fiberglass
Maximum Temperature:
120
Minimum Temperature:
120
NSF Certified:
No
Origin:
Domestic
Power Source:
Electric
Pressure - Maximum:
80 psi
Temperature Range:
40 - 100 Deg F (5 - 38 Deg C)
Volts:
24V
Weight:
113 lb
Width:
10 in