This product requires certification to purchase.

14 in. 28 Gauge Galvanized 90 Adjustable Elbow

You last purchased this on
 
Northwest Metal Products

14 in. 28 Gauge Galvanized 90 Adjustable Elbow

  • Fast #
  • Part #N144033
  • Item #3616749
  • Manufacturer Part #144033
3.3 out of 5 Customer Rating
You last purchased this on
 
Northwest Metal Products

14 in. 28 Gauge Galvanized 90 Adjustable Elbow

  • Fast #
  • Part #N144033
  • Item #3616749
  • Manufacturer Part #144033
3.3 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Diameter:
14 in
Gauge (metal):
28 ga
Material:
Steel