5 in. 26 Gauge Adjustable 90 Elbow
5 in. 26 Gauge Adjustable 90 Elbow
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Features 26 gauge, Galvanized Metal
Specifications
- Diameter:
- 5 in
- Gauge (metal):
- 26 ga
- Material:
- Steel