This product requires certification to purchase.

8 in x 102 in Galvanized Steel Oval Duct Pipe

You last purchased this on
 
Northwest Metal Products

8 in x 102 in Galvanized Steel Oval Duct Pipe

  • Fast #
  • Part #N122689
  • Item #1839879
  • Manufacturer Part #122689
3.2 out of 5 Customer Rating
You last purchased this on
 
Northwest Metal Products

8 in x 102 in Galvanized Steel Oval Duct Pipe

  • Fast #
  • Part #N122689
  • Item #1839879
  • Manufacturer Part #122689
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Coating:
Galvanized
Diameter:
8 in
Duct Size:
8 in
Length:
102 in
Material:
Steel
Vent Duct Shape:
Oval