This product requires certification to purchase.

5 in. Aluminum Body Adjustable Door Closer

You last purchased this on
 
Norton Door Controls

5 in. Aluminum Body Adjustable Door Closer

  • Fast #
  • Part #N1601X689
  • Item #7221500
  • Manufacturer Part #1601 X 689
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Norton Door Controls

5 in. Aluminum Body Adjustable Door Closer

  • Fast #
  • Part #N1601X689
  • Item #7221500
  • Manufacturer Part #1601 X 689
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Non-handed
  • Tri-style packaging
  • Rack and pinion design
  • Exceeds 25 million cycles on internal testing
  • Fifteen year warranty
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A156.4
Color Finish Category:
Greys
Color Finish Name:
Aluminum
Height:
3-1/2 in
Length:
5 in
Material:
Aluminum
Security Grade:
1
UL Listed:
Yes
Width:
13-1/2 in