6 in. Aluminum Multi-Size Barrier Free Door Closer
6 in. Aluminum Multi-Size Barrier Free Door Closer
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Non-handed
- Tri-style packaging
- Rack and pinion design
- Exceeds 25 million cycles on internal testing
- Fifteen year warranty
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A156.4
- Color Finish Category:
- Chromes
- Color Finish Name:
- Satin Chrome
- Height:
- 3-1/2 in
- Length:
- 6 in
- Material:
- Aluminum
- Security Grade:
- 1
- UL Listed:
- Yes
- Width:
- 15-1/2 in