8500 Series
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Adjustable to sizes 1-6
- Medium duty
- Mounts top-jamb, hinge side, and parallel arm
- Non-handed
- Non-hold open arm
- Includes full cover
- Mounting holes: 12" center to center horizontal, 3/4" vertical
Documents
Specifications
- ANSI:
- ANSI/BHMA A156.4, Grade 1
- Collection:
- 8500 Series
- Color Finish Category:
- Greys
- Color Finish Name:
- Aluminum
- Height:
- 2-7/8 in
- Length:
- 13-5/8 in
- Material:
- Cast Aluminum
- Security Grade:
- 1
- Size:
- 1 - 6
- UL Listed:
- Yes
- Width:
- 2-1/8 in