Size 1- 4 Adjustable Door Closer in Aluminum
Series 160 Size 1- 4 Adjustable Door Closer in Aluminum
Frequently Purchased Together
Product Details
Product Details
- Non Handed
- Cast Aluminum Body
- Rack and Pinion Design
- Easy to Install and Adjust
- Aluminum Finish
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A156.4 Grade 2
- Application:
- Closet Door
- Collection:
- Series 160
- Color Finish Category:
- Greys
- Color Finish Name:
- Aluminum
- Material:
- Aluminum
- Security Grade:
- 1
- Size:
- 4
- UL Listed:
- Yes