Size 1 - 6 Adjustable Door Closer
Series 1600 Size 1 - 6 Adjustable Door Closer
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Non Handed
- Cast Aluminum Body
- Rack and Pinion Design
- Easy to Install and Adjust
- Aluminum Finish
- Hold Open
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A156.4 Grade 2
- Application:
- Closet Door
- Collection:
- Series 1600
- Color Finish Category:
- Greys
- Color Finish Name:
- Aluminum
- Depth:
- 2-7/8 in
- Height:
- 2-5/8 in
- Length:
- 9-3/4 in
- Material:
- Aluminum
- Security Grade:
- 1
- Size:
- 6
- UL Listed:
- Yes
- Width:
- 48 in