Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Flexible to fit in tight spaces
- Anodeless design requires no additional corrosion protection
- Securely joins polyethylene pipe with metal piping above ground
- Flexible vinyl clad steel casing protects polyethylene pipe from external damage
- Eliminates underground joints
- No specialized training, tools or fusion equipment required
- Pressure rating 125 psi
Specifications
- ANSI:
- ANSI B1.20.1, ANSI B16.3, ANSI Z223.1
- ASME:
- ASME B1.20.1, ASME B31.8.842.396
- ASTM:
- ASTM D-2513.6.10, ASTM F-2509
- End Connection 1:
- MPT
- End Connection 2:
- MPT
- End Connections:
- MPT
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Fitting Type:
- Riser, Straight
- Material:
- Plastic, Steel
- Material Type:
- Polyethylene
- Schedule Class:
- SDR 11