Dechlorination Tablets 35 lbs
Enviro-C™ Dechlorination Tablets 35 lbs
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- 100% organic vitamin C chemistry
- Tablets contains 75% ascorbic acid (vitamin C) to quickly neutralize chlorine and chloramines in water, waste water and process water
- No effect on dissolved oxygen in receiving bodies of water
- For use in all types of tablet feeders and diffusers
- If used in a LPD-250(ALUM) you must use the LPDTABLETSCREEN to tune the dissolve rate to the device
- Shelf life: 2 years In ideal conditions
Documents
Specifications
- Collection:
- Enviro-C™
- Color Finish Name:
- Light Orange
- Diameter:
- 2-5/8 in
- Material:
- Ascorbic Acid
- NSF:
- NSF 60
- NSF Certified:
- Yes
- Size:
- 2-5/8 in x 1 in
- Thickness:
- 1 in