1000 gal Low Profile Septic Tank
1000 gal Low Profile Septic Tank
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Capacity:
- 1000 gal
- Height:
- 51 in
- Length:
- 127 in
- Weight:
- 370 lb
- Width:
- 60 in