This product requires certification to purchase.

1000 gal Polyethylene Vertical Water Storage Tank in Black

You last purchased this on
 
Norwesco

1000 gal Polyethylene Vertical Water Storage Tank in Black

  • Fast #
  • Part #N40892
  • Item #923205
  • Manufacturer Part #40892
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Norwesco

1000 gal Polyethylene Vertical Water Storage Tank in Black

  • Fast #
  • Part #N40892
  • Item #923205
  • Manufacturer Part #40892
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Capacity:
1000 gal
Diameter:
64 in
FM Approved:
No
Height:
80 in
IAPMO Listed:
No
Material:
Plastic
Material Type:
Polyethylene
UL Listed:
No