This product requires certification to purchase.

1000 gal Single Compartment Septic Tank

You last purchased this on
 
Norwesco

1000 gal Single Compartment Septic Tank

  • Fast #
  • Part #N44473
  • Item #5148174
  • Manufacturer Part #44473
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Norwesco

1000 gal Single Compartment Septic Tank

  • Fast #
  • Part #N44473
  • Item #5148174
  • Manufacturer Part #44473
3.7 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Capacity:
1000 gal
Color Finish Name:
Yellow
Height:
63 in
Length:
102 in
Material:
Plastic
Weight:
300 lb
Width:
60 in