1050 gal Double Compartment Septic Tank
1050 gal Double Compartment Septic Tank
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Capacity:
- 1050 gal
- Height:
- 51 in
- Length:
- 128 in
- Material:
- Plastic
- Weight:
- 314 lb
- Width:
- 60 in