This product requires certification to purchase.

1550 gal. Vertical Storage Tank

Norwesco

1550 gal. Vertical Storage Tank

  • Fast #
  • Part #N40235
  • Item #1611494
  • Manufacturer Part #40235
5 out of 5 Customer Rating
Brand image
Norwesco

1550 gal. Vertical Storage Tank

  • Fast #
  • Part #N40235
  • Item #1611494
  • Manufacturer Part #40235
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Used for bulk storage and mobile nursing applications
  • Features tie-down slots, built-in graduated gallon indicators, an offset fill-opening and a self-ventilated, slosh-proof lid
  • Fill opening is 16"
  • Outlet/drain specification is 2"
  • Requires Certification

Documents


Specifications

Capacity:
1550 gal
Connection Size:
2
Diameter:
87 in
Height:
67 in
Product Type:
Storage Tank