This product requires certification to purchase.

1550 gal. Vertical Storage Tank

You last purchased this on
 
Norwesco

1550 gal. Vertical Storage Tank

  • Fast #
  • Part #N40627
  • Item #923175
  • Manufacturer Part #40627
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Norwesco

1550 gal. Vertical Storage Tank

  • Fast #
  • Part #N40627
  • Item #923175
  • Manufacturer Part #40627
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Manufactured using resins that meet FDA specifications to ensure safe storage of potable water
  • Black color limits light penetration which reduces the growth of water-borne algae
  • Fill opening is 16"
  • Bottom fitting is 2" and top fitting is 1 1/2"
  • Requires Certification

Documents


Specifications

Capacity:
1550 gal
Connection Size:
2
Connection Type:
NPT
Diameter:
87 in
Height:
67 in
Product Type:
Storage Tank