2500 gal. Vertical Storage Tank
2500 gal. Vertical Storage Tank
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Drain/outlet connection 2 in
- Fill opening 16 in
- Large vertical storage tank
Documents
Specifications
- Capacity:
- 2500 gal
- Diameter:
- 95 in
- FM Approved:
- No
- Height:
- 91 in
- IAPMO Listed:
- No
- Material:
- Plastic
- Product Type:
- Storage Tank
- UL Listed:
- No