This product requires certification to purchase.

3 in. Threaded Plastic and Rubber Bulkhead Fitting

You last purchased this on
 
Norwesco

3 in. Threaded Plastic and Rubber Bulkhead Fitting

  • Fast #
  • Part #N62299
  • Item #923204
  • Manufacturer Part #62299
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Norwesco

3 in. Threaded Plastic and Rubber Bulkhead Fitting

  • Fast #
  • Part #N62299
  • Item #923204
  • Manufacturer Part #62299
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded x Threaded
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Sizes:
3 in
Fitting Type:
Bulkhead Fitting
Material:
Plastic
Material Type:
Polypropylene