300 gal. Vertical Storage Tank
300 gal. Vertical Storage Tank
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Used for bulk storage and mobile nursing applications
- Features tie-down slots, built-in graduated gallon indicators, an offset fill-opening and a self-ventilated, slosh-proof lid
- Fill opening is 16"
- Outlet/drain specification is 2"
Documents
Specifications
- Capacity:
- 300 gal
- Connection Size:
- 2
- Connection Type:
- FPT
- Diameter:
- 35 in
- FM Approved:
- No
- Height:
- 79 in
- IAPMO Listed:
- No
- Material:
- Plastic
- Material Type:
- Polyethylene
- Product Type:
- Storage Tank
- UL Listed:
- No
- Weight:
- 79 lb