64 in. 500 gal. Sphere Septic Tank
64 in. 500 gal. Sphere Septic Tank
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Designed to be used as a holding tank or pump
- Tanks may remain in ground when empty
- Furnished with a watertight domed lid and includes a molded-in elevated pump stand on the bottom of the tank
- Height to inlet is 56" and height to outlet is 53"
- Manhole diameter is 1-20"
Documents
Specifications
- Capacity:
- 500 Gal
- Color Finish Name:
- Black
- Height:
- 67 in