This product requires certification to purchase.

Not For Potable Use 1-1/4 X 1-1/4 X 3/4 Brass Tee

You last purchased this on
 

Not For Potable Use 1-1/4 X 1-1/4 X 3/4 Brass Tee

  • Fast #
  • Part #BRTHHF
  • Item #368241
  • Manufacturer Part #106-202012
3.3 out of 5 Customer Rating
You last purchased this on
 

Not For Potable Use 1-1/4 X 1-1/4 X 3/4 Brass Tee

  • Fast #
  • Part #BRTHHF
  • Item #368241
  • Manufacturer Part #106-202012
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Documents


Specifications

ANSI:
ANSI B16.15
ASME:
ASME B16.15
ASTM:
ASTM B-584
End Connection 1:
FPT
End Connection 2:
FPT
End Connection 3:
FPT
End Connections:
FPT
Fitting Size 1:
1-1/4 in
Fitting Size 2:
1-1/4 in
Fitting Size 3:
3/4 in
Fitting Sizes:
1-1/4 in x 1-1/4 in x 3/4 in
Fitting Type:
Reducing
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Material:
Red Brass
Maximum Temperature:
400
Origin:
Domestic
Pressure - Maximum:
200 psi
Pressure Class:
125#
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov