Not For Potable Use 3/4 Cast Copper X Copper X Female DE Tee
Not For Potable Use 3/4 Cast Copper X Copper X Female DE Tee
Frequently Purchased Together
Product Details
Product Details
- Dezincification resistant
- End Connections: Sweat x Sweat x Female
- Flanged and flared fitting options available
- Threaded and drop ear fitting options
- Special shapes available
- Easy to solder
- CSA B125, NSF/ANSI Standard 61
- Use in U.S. drinking water applications is prohibited after January 3, 2014
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ASTM:
- ASTM B584
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connection 3:
- Female
- End Connections:
- Sweat x Sweat x Female
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Bronze
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov