This product requires certification to purchase.

Novax Cl4 Rub Insl Blanket

You last purchased this on
 
NOVAX®

Novax Cl4 Rub Insl Blanket

  • Fast #
  • Part #P1874BLANKET
  • Item #10102135
  • Manufacturer Part #187-4-BLANKET
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
NOVAX®

Novax Cl4 Rub Insl Blanket

  • Fast #
  • Part #P1874BLANKET
  • Item #10102135
  • Manufacturer Part #187-4-BLANKET
4.8 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Class 4 – rated to 36,000 Volts AC
  • Meets ASTM 1048-14 Standard, ISO 9001:2015
  • Type II Ozone-resistant rubber to prevent long-term aging/checking
  • Molded construction provides superior flexibility to cover many irregular shapes
  • Requires Certification

Documents


Specifications

Color Finish Name:
Orange
Length:
11 in
Material:
Rubber
Number of Pieces:
1 Piece