This product requires certification to purchase.

Novax Insulating Glove Size 10

You last purchased this on
 
NOVAX®

Novax Insulating Glove Size 10

  • Fast #
  • Part #P150001110
  • Item #7492038
  • Manufacturer Part #150-00-11/10
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
NOVAX®

Novax Insulating Glove Size 10

  • Fast #
  • Part #P150001110
  • Item #7492038
  • Manufacturer Part #150-00-11/10
4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Contoured shape reduces hand fatigue
  • Natural rubber construction offers the required dielectric properties combined with flexibility, strength and durability
  • Silicone free
  • Individually numbered for traceability and stamped with factory manufacturing date
  • Meet ANSI/ASTM D120 standard and NFPA 70E for use around electrical hazards and arc flash protection
  • Requires Certification

Documents


Specifications

Color Finish Category:
Blacks
Color Finish Name:
Black
Glove Size:
10
Glove Type:
Insulated
Material:
Rubber
Reusable:
Yes