Novax Insulating Glove Size 9
Novax Insulating Glove Size 9
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Contoured shape reduces hand fatigue
- Natural rubber construction offers the required dielectric properties combined with flexibility, strength and durability
- Silicone free
- Individually numbered for traceability and stamped with factory manufacturing date
- Meet ANSI/ASTM D120 standard and NFPA 70E for use around electrical hazards and arc flash protection
Documents
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Glove Size:
- 9
- Glove Type:
- Insulated
- Material:
- Rubber
- Reusable:
- Yes