Size 10 Natural Rubber Glove in Orange
Size 10 Natural Rubber Glove in Orange
Product Details
Product Details
- Contoured shape reduces hand fatigue
- Natural rubber construction offers the required dielectric properties combined with flexibility, strength and durability
- Silicone free
- Individually numbered for traceability and stamped with factory manufacturing date
- Meet ANSI/ASTM D120 standard and NFPA 70E for use around electrical hazards and arc flash protection
Documents
Specifications
- ANSI:
- ANSI D120
- ASTM:
- ASTM D-120
- Color Finish Category:
- Oranges
- Color Finish Name:
- Orange
- Disposable:
- No
- Glove Size:
- 10
- Glove Type:
- Power Tools, Electronics, Automotive, Industrial
- Length:
- 11 in
- Material:
- Natural Rubber
- Proposition 65:
- WARNING:Cancer -www.P65Warnings.ca.gov
- Reusable:
- Yes