This product requires certification to purchase.

Size 10 Natural Rubber Glove in Orange

You last purchased this on
 
NOVAX®

Size 10 Natural Rubber Glove in Orange

  • Fast #
  • Part #P14721410
  • Item #7912717
  • Manufacturer Part #147-2-14/10
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
NOVAX®

Size 10 Natural Rubber Glove in Orange

  • Fast #
  • Part #P14721410
  • Item #7912717
  • Manufacturer Part #147-2-14/10
4.1 out of 5 Customer Rating

X Points
per PAIR

Package Quantity Info:

Pair: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Contoured shape reduces hand fatigue
  • Natural rubber construction offers the required dielectric properties combined with flexibility, strength and durability
  • Silicone free
  • Individually numbered for traceability and stamped with factory manufacturing date
  • Meet ANSI/ASTM D120 standard and NFPA 70E for use around electrical hazards and arc flash protection
  • Requires Certification

Documents


Specifications

ANSI:
ANSI D120
ASTM:
ASTM D-120
Color Finish Category:
Oranges
Color Finish Name:
Orange
Disposable:
No
Glove Size:
10
Glove Type:
Power Tools, Electronics, Utilities
Length:
11 in
Material:
Natural Rubber
Proposition 65:
WARNING:Cancer -www.P65Warnings.ca.gov
Reusable:
Yes