This product requires certification to purchase.

Size 10 Rubber Glove with Nylon Bag in Orange

You last purchased this on
 
NOVAX®

Size 10 Rubber Glove with Nylon Bag in Orange

  • Fast #
  • Part #P147SK0010KIT
  • Item #7912702
  • Manufacturer Part #147-SK-00/10-KIT
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
NOVAX®

Size 10 Rubber Glove with Nylon Bag in Orange

  • Fast #
  • Part #P147SK0010KIT
  • Item #7912702
  • Manufacturer Part #147-SK-00/10-KIT
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 1 pair ESP Gloves-Orange(147-00-11)
  • 1 pair Goatskin Protectors (148-1000)
  • 11-inch Nylon Glove Bag (148-2136)
  • Requires Certification

Specifications

ANSI:
ANSI Class E
ASTM:
ASTM D-120, ASTM F-696
Color Finish Category:
Oranges
Color Finish Name:
Orange
Glove Size:
10
Glove Type:
Electronics, Manufacturing, Industrial Maintenance, Utilities, Power Tools, HVAC, Rail Industry, Transportation
Length:
11 in
Material:
Plastic, Rubber
Material Type:
Nylon
Reusable:
Yes