This product requires certification to purchase.

Size 9 Natural Rubber Glove in Orange

You last purchased this on
 
NOVAX®

Size 9 Natural Rubber Glove in Orange

  • Fast #
  • Part #PRO1470119
  • Item #7912724
  • Manufacturer Part #147-0-11/9
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
NOVAX®

Size 9 Natural Rubber Glove in Orange

  • Fast #
  • Part #PRO1470119
  • Item #7912724
  • Manufacturer Part #147-0-11/9
5 out of 5 Customer Rating

X Points
per PAIR

Package Quantity Info:

Pair: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Contoured shape reduces hand fatigue
  • Natural rubber construction offers the required dielectric properties combined with flexibility, strength and durability
  • Silicone free
  • Individually numbered for traceability and stamped with factory manufacturing date
  • Meet ANSI/ASTM D120 standard and NFPA 70E for use around electrical hazards and arc flash protection
  • Requires Certification

Documents


Specifications

ANSI:
ANSI Type I, ANSI D120
ASTM:
ASTM D-120
Color Finish Category:
Oranges
Color Finish Name:
Orange
Disposable:
No
Glove Size:
9
Glove Type:
Power Tools, Electronics, Manufacturing, Industrial Maintenance, Utilities
Length:
11 in
Material:
Natural Rubber
Proposition 65:
WARNING:Cancer -www.P65Warnings.ca.gov
Reusable:
Yes