Size 9 Rubber Glove with Nylon Bag in Orange
Size 9 Rubber Glove with Nylon Bag in Orange
Product Details
Product Details
- 1 pair ESP Gloves-Orange(147-2-14)
- 1 pair Goatskin Protectors (148-4000)
- 14-inch Nylon Glove Bag (148-2142)
Specifications
- ANSI:
- ANSI Class E
- ASTM:
- ASTM D-120, ASTM F-696
- Color Finish Category:
- Oranges
- Color Finish Name:
- Orange
- Glove Size:
- 9
- Glove Type:
- Electronics, Manufacturing, Industrial Maintenance, Utilities, Power Tools, HVAC, Rail Industry, Transportation
- Length:
- 11 in
- Material:
- Plastic, Rubber
- Material Type:
- Nylon
- Reusable:
- Yes