Top Grain Gskn Leat Prot Novax Glv Size 12
Top Grain Gskn Leat Prot Novax Glv Size 12
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM F696-06
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Neutral
- Glove Size:
- 12
- Glove Type:
- Protection
- Length:
- 10 in
- Material:
- Leather
- Reusable:
- Yes