1/4 in. R-410 Locking Refrigerant Cap in Pink 100 Pack
1/4 in. R-410 Locking Refrigerant Cap in Pink 100 Pack
Product Details
Product Details
- Resists crushing & removal without key
- Corrosion resistant anodized aluminum
- Integral neoprene O-ring resists oils & sealants
- Torque limiter prevents overtightening
Specifications
- Brand Model Compatibility:
- Universal
- Color Finish Name:
- Pink
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Material:
- Aluminum
- Package Quantity:
- Pack of 100
- Refrigerant:
- R-410