10-Pack R410 Thread Novent Cap in Pink
This product has been replaced by
Manufacturer Part #86691
10-Pack R410 Thread Novent Cap in Pink
Product Details
Product Details
- Tamper resistant caps have become the standard in sealing and protecting Schraeder service valves
- Integral torque limiter prevents overtightening
- Resists crushing and removal without key
- Corrosion resistant
Documents
Specifications
- Brand Model Compatibility:
- Universal
- Color Finish Name:
- Pink
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Material:
- Aluminum
- Package Quantity:
- Pack of 10
- Refrigerant:
- R-410