2-Pack R410 Novent Euro Cap in Pink
This product has been replaced by
Manufacturer Part #86695
2-Pack R410 Novent Euro Cap in Pink
Product Details
Product Details
- Integral neoprene o-ring resists oils and sealants
- Integral torque limiter prevents overtightening
- Seals standard Schrader service valves on central AC units and mini-splits to help prevent refrigerant leakage
- Effective way to deter misuse, reduce venting and energy loss, provide protection from serious injury or liability, and meet the new industry code
Documents
Specifications
- Brand Model Compatibility:
- Universal
- Color Finish Name:
- Pink
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Fitting Size 1:
- 5/16 in
- Fitting Sizes:
- 5/16 in
- Material:
- Aluminum
- Package Quantity:
- Pack of 2
- Refrigerant:
- R-410