50-Pack Thread Novent Refrigerant Cap in Silver
50-Pack Thread Novent Refrigerant Cap in Silver
Frequently Purchased Together
Product Details
Product Details
- Integral neoprene o-ring resists oils and sealants
- Integral torque limiter prevents overtightening
- Resists crushing and removal without key
- Corrosion resistant
Documents
Specifications
- A2L Compatible:
- No
- Brand Model Compatibility:
- Universal
- Color Finish Name:
- Silver
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Material:
- Aluminum
- Package Quantity:
- Pack of 50
- Refrigerant:
- R-22, R-410