R-410 Refrigerant Cap
This product has been replaced by
Manufacturer Part #86690
R-410 Refrigerant Cap
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Product Details
Product Details
- Universal cap pack
- Integral torque limiter prevents overtightening
- Includes unlocking key
Documents
Specifications
- Color Finish Name:
- Pink
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Material:
- Aluminum
- Product Type:
- Refrigerant Cap
- Refrigerant:
- R-410