This product requires certification to purchase.

37500 grains 15.1 gpm Water Softener

You last purchased this on
 
Novo Water Conditioning

485 HE 37500 grains 15.1 gpm Water Softener

  • Fast #
  • Part #N15010454
  • Item #7733596
  • Manufacturer Part #15010454
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Novo Water Conditioning

485 HE 37500 grains 15.1 gpm Water Softener

  • Fast #
  • Part #N15010454
  • Item #7733596
  • Manufacturer Part #15010454
4.7 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

EA: 1 IP: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Reverse flow regeneration
  • Precision brining
  • Automatic backwash frequency preset for clean municipal water
  • Soft water brine tank refill keeps tank & injectors clean
  • Automatic system refresh flushes stagnant water after 7 days
  • Soft water recharge mode ensures soft water during unusually heavy water usage
  • System certification: IAPMO R & T certified against NSF/ANSI 44 and CSA B483.1
  • Fiberglass pressure tank and control valve certifications: NSF/ANSI 44 certified for materials and structural integrity
  • Resin certification: IAPMO R & T against NSF/ANSI 61 for material safety only
  • Requires Certification

Specifications

ANSI:
ANSI 42, ANSI 44
CSA Certified:
CSA B483.1
Capacity:
37500 grains
Collection:
485 HE
Connection Size:
3/4
Flow Rate:
15.1 gpm
Height:
34-1/2 in
Material:
Fiberglass, Plastic
Maximum Temperature:
100
NSF:
NSF 42, NSF 44
NSF Certified:
Yes
Pressure - Maximum:
125 psi
Size:
1.5 cu ft
Volts:
120V
Width:
18-1/10 in